176 H Steel Warehouse Ladder, 58 deg Perf, 14 Step, 21", 14 Steps

  • Mfr # LAD-14-21-P

  • Zoro # G4985471


product price: $1,859.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
14
Overall Height
176
Material
Steel
Base Depth
108.875 in
Top Step Height
140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-14-21-P
Zoro #
G4985471
UPC #
691215121798
Country of Origin
United States

Dimensions

Overall Height
176
Base Depth
108.875 in
Top Step Height
140 in
Step Width
23.56 in
Overall Width
42.25
Step Depth
7 in
Overall Length
108.875

Details

Item
Warehouse Ladder,58 deg Perf,14 Step,21"
Number of Steps
14
Material
Steel
Climbing Angle
58 ?
Net Weight
391
Finish
Powder Coated
ANSI Type
IA
Color
Blue

Description

Warehouse Ladder,58 deg Perf,14 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.