Zoro Homepage

18.5 H Steel Commercial Spring Loaded Rolling Ladder, 2 Steps

  • Mfr # LAD-2-W-P

  • Zoro # G0986730


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
2
Material
Steel
Overall Height
18.5
Base Depth
20.25 in
Step Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-2-W-P
Zoro #
G0986730
UPC #
691215072823
Country of Origin
United States

Dimensions

Overall Height
18.5
Base Depth
20.25 in
Step Width
16 in
Overall Width
21.125
Step Depth
11 in
Overall Length
20.25
Top Step Height
18.5 in

Details

Item
Commercial Spring Loaded Rolling Ladder
Number of Steps
2
Material
Steel
Climbing Angle
58 ?
Color
White
Finish
Powder Coated
Net Weight
26
ANSI Type
IA

Description

Commercial Spring Loaded Rolling Ladder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.