186 H Steel Warehouse Ladder, 50 deg Grip, 15 Step, 14", 15 Steps

  • Mfr # LAD-15-14-G-EZ

  • Zoro # G4985447


product price:  $2,109.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
15
Overall Height
186
Material
Steel
Base Depth
136.3125 in
Overall Width
42.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-15-14-G-EZ
Zoro #
G4985447
UPC #
691215121828
Country of Origin
United States

Dimensions

Overall Height
186
Base Depth
136.3125 in
Overall Width
42.25
Top Step Height
150 in
Overall Length
136.3125
Step Width
23.56 in
Step Depth
7 in
Width
42.25
Length
136.3125
Size
136.3125 x 42.25 x 186

Details

Item
Warehouse Ladder,50 deg Grip,15 Step,14"
Number of Steps
15
Material
Steel
Color
Blue
Net Weight
413
Finish
Powder Coated
ANSI Type
IA
Climbing Angle
50 ?
Features
Steel construction for lasting durability. Grip Strut steps for safe traversing. Rolling design for maneuvering in condensed areas. Bottom step is colored yellow for utmost safety

Description

Warehouse Ladder,50 deg Grip,15 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.