186 H Steel Warehouse Ladder, 58 deg Grip, 15 Step, 14", 15 Steps

  • Mfr # LAD-15-14-G

  • Zoro # G4985456


product price:  $2,047.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
15
Overall Height
186
Material
Steel
Base Depth
108 in
Overall Length
108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-15-14-G
Zoro #
G4985456
UPC #
691215121811
Country of Origin
United States

Dimensions

Overall Height
186
Base Depth
108 in
Overall Length
108
Overall Width
42.25
Step Width
23.56 in
Step Depth
7 in
Top Step Height
150 in

Details

Item
Warehouse Ladder,58 deg Grip,15 Step,14"
Number of Steps
15
Material
Steel
Net Weight
397
Finish
Powder Coated
Color
Blue
ANSI Type
IA
Climbing Angle
58 ?

Description

Warehouse Ladder,58 deg Grip,15 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.