Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil 19 Step Modular Stair Top Stp 144" STAIR-144

19 Step Modular Stair Top Stp 144" (Discontinued)

  • Mfr # STAIR-144
  • Zoro # G605573876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAIR-144
Zoro #
G605573876
UPC #
691215127691
Country of Origin
United States

Dimensions

Depth
246.25
Width
44.375
Height
175.5

Details

Finish
Powder Coated
Color
Blue / Yellow
Material
Steel
Standards
Meet OSHA requirements

Description

Attractive modular style stairways are economical and easily assembled. Steps are 36" wide with non-skid grip strut steps for extra grip, which bolt in place and are baked-in powder-coated toughness.
Standard climb angle is 31 degrees. Customer must provide their landing height at time of purchase. Handrails and side rails bolt together. The handrail tubing has a powder-coat yellow finish. Units meet OSHA requirements and unit ships disassembled. Concrete anchoring hardware available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.