196 H Steel Warehouse Ladder, 50 deg Grip, 16 Step, 14", 16 Steps

  • Mfr # LAD-16-14-G-EZ

  • Zoro # G4985368


product price:  $1,945.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
16
Overall Height
196
Material
Steel
Base Depth
144.8125 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-16-14-G-EZ
Zoro #
G4985368
UPC #
691215121903
Country of Origin
United States

Dimensions

Overall Height
196
Base Depth
144.8125 in
Step Depth
7 in
Overall Width
42.25
Step Width
23.56 in
Overall Length
144.8125
Top Step Height
160 in

Details

Item
Warehouse Ladder,50 deg Grip,16 Step,14"
Number of Steps
16
Material
Steel
Finish
Powder Coated
Color
Blue
ANSI Type
IA
Net Weight
430
Climbing Angle
50 ?

Description

Warehouse Ladder,50 deg Grip,16 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.