196 H Steel Warehouse Ladder, 50 deg Grip, 16 Step, 21", 16 Steps

  • Mfr # LAD-16-21-G-EZ

  • Zoro # G4985325


product price:  $2,072.89
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
16
Material
Steel
Overall Height
196
Base Depth
151.8125 in
Climbing Angle
50 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-16-21-G-EZ
Zoro #
G4985325
UPC #
691215121941
Country of Origin
United States

Dimensions

Overall Height
196
Base Depth
151.8125 in
Step Depth
7 in
Overall Width
42.25
Top Step Height
160 in
Step Width
23.56 in
Overall Length
151.8125

Details

Item
Warehouse Ladder,50 deg Grip,16 Step,21"
Number of Steps
16
Material
Steel
Climbing Angle
50 ?
Net Weight
446
Color
Blue
Finish
Powder Coated
ANSI Type
IA

Description

Warehouse Ladder,50 deg Grip,16 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.