196 H Steel Warehouse Ladder, 58 deg Grip, 16 Step, 14", 16 Steps

  • Mfr # LAD-16-14-G

  • Zoro # G4985377


product price:  $2,146.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
16
Overall Height
196
Material
Steel
Base Depth
115.25 in
Step Width
23.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-16-14-G
Zoro #
G4985377
UPC #
691215121897
Country of Origin
United States

Dimensions

Overall Height
196
Base Depth
115.25 in
Step Width
23.56 in
Top Step Height
160 in
Overall Width
42.25
Overall Length
115.25
Step Depth
7 in

Details

Item
Warehouse Ladder,58 deg Grip,16 Step,14"
Number of Steps
16
Material
Steel
Finish
Powder Coated
ANSI Type
IA
Climbing Angle
58 ?
Color
Blue
Net Weight
415

Description

Warehouse Ladder,58 deg Grip,16 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.