196 H Steel Warehouse Ladder, 58 deg Perf, 16 Step, 21", 16 Steps

  • Mfr # LAD-16-21-P

  • Zoro # G4985316


product price: $1,852.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
16
Overall Height
196
Material
Steel
Base Depth
122.25 in
Overall Width
42.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-16-21-P
Zoro #
G4985316
UPC #
691215121958
Country of Origin
United States

Dimensions

Overall Height
196
Base Depth
122.25 in
Overall Width
42.25
Overall Length
122.25
Step Depth
7 in
Top Step Height
160 in
Step Width
23.56 in

Details

Item
Warehouse Ladder,58 deg Perf,16 Step,21"
Number of Steps
16
Material
Steel
ANSI Type
IA
Color
Blue
Net Weight
427
Climbing Angle
58 ?
Finish
Powder Coated

Description

Warehouse Ladder,58 deg Perf,16 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.