198 in Overall H, Alternating Tread Stair Unit, Steel, 21 Steps, 350 lb Load Capacity
Mfr # ATS-13-68
Zoro # G2126516
product price:Â $2,509.99
/eaKey Features
Material
Steel
Number of Steps
21
Overall Height
198 in
Load Capacity
350 lb
Overall Width
23 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATS-13-68
Zoro #
G2126516
UPC #
691215071963
Country of Origin
United States
Dimensions
Overall Height
198 in
Overall Width
23 1/2 in
Step Width
9.1 in
Step Depth
10.5 in
Top Step Height
13 ft
Handrail Height
12.3 in
Base Depth
73 1/2 in
Ladder Height
13 ft
Top Step Width
23.6 in
Top Step Depth
9.8 in
Overall Depth
73.5 in
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 21, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 73 1/2 in, Overall Height 16.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.