Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Rolling Two Step, Perforated Steps, 2 Steps, 42 Overall Height, Steel, Blue

  • Mfr # RLAD-P-2-B

  • Zoro # G5436728


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Steel
Number of Steps
2
Overall Height
42
Top Step Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLAD-P-2-B
Zoro #
G5436728
UPC #
691215075022
Country of Origin
United States

Dimensions

Overall Height
42
Top Step Height
20 in
Step Width
16 in
Handrail Height
42 in
Step Depth
8 in

Details

Item
Blue Rolling Two Step,Perforated Steps
Color
Blue
Material
Steel
Number of Steps
2
Net Weight
30
Finish
Powder Coated
Handrails Included
Yes
Rung/Step Spacing
10 in

Description

Blue Rolling Two Step,Perforated Steps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.