Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Steps, 17.125 Overall Height, Steel, Red

  • Mfr # STEP-17-R

  • Zoro # G703522981


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Bottom Width
17.875 in
Color
Red
Material
Steel
Number of Steps
2
Overall Height
17.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-17-R
Zoro #
G703522981
UPC #
691215063517
Country of Origin
China

Dimensions

Bottom Width
17.875 in
Overall Height
17.125
Top Step Height
17 in
Step Depth
11.375 in
Size
17.875 x 17.875 x 17.125
Outside Diameter
17.875
Height (In.)
17.125
Length
17.875
Ladder Height
17.125
Width (In.)
17.875
Overall Width
17.875
Step Width
11.375 in
Overall Length
17.875

Details

Color
Red
Material
Steel
Number of Steps
2
Net Weight
10
Features
Convenient and easy to use. Each step includes a rubber surface. Easily assembles without need for tools. Lightweight and compact for simple storage
Rung/Step Spacing
8.5 in
Finish
Powder Coated

Description

This rolling step stool is convenient and easy to use. Spring loaded casters along with a rubber ring around the base provide the extra grip needed when being used. Each step includes a rubber surface. Easily assembles without need for tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.