Shop VESTIL
See all product information
Create Account
Alum Step Stand, 2 Step, Wide, Bolt, 500 lb., 2 Steps, 20 Overall Height, Aluminum, Yellow
- Mfr # SSA-2W-KD-Y
- Zoro # G4981271
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Bottom Width
32.8125 in
Color
Yellow
Material
Aluminum
Number of Steps
2
Overall Height
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSA-2W-KD-Y
- Zoro #
- G4981271
- UPC #
- 691215113434
- Country of Origin
- China
- Item
- Alum Step Stand,2 Step,Wide,Bolt,500 lb.
- Color
- Yellow
- Material
- Aluminum
- Number of Steps
- 2
- Finish
- Powder Coated
- Net Weight
- 19
- Rung/Step Spacing
- 10 in
Dimensions
- Bottom Width
- 32.8125 in
- Overall Height
- 20
- Step Depth
- 10 in
Description
Alum Step Stand,2 Step,Wide,Bolt,500 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.