9.25 ft. Aluminum Step Ladder, 13 ft. Reach w/Double-Reinforced Pedal, 300 lb. Capacity
- Mfr # ZoroHRZJ10
- Zoro # G224296767
product price:Â
$
188.99
/ea
Key Features
Overall Height
111 in
Reach Height - Maximum
13 ft
Ladder Material
Aluminum
Step Depth
2.55 in
Number of Steps
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroHRZJ10
- Zoro #
- G224296767
- UPC #
- 941555966420
- Country of Origin
- China
- Ladder Material
- Aluminum
- Item
- Step Ladder
- Number of Steps
- 10
Dimensions
- Overall Height
- 111 in
- Reach Height - Maximum
- 13 ft
- Step Depth
- 2.55 in
Description
Built for strength, designed for every climb. Crafted from a reinforced full aluminum alloy structure with advanced multi-layer engineering, this step ladder combines industrial-grade stability, enhanced anti-slip protection, and a compact foldable design. Whether for home maintenance, garage projects, or outdoor engineering tasks, every detail is engineered to provide a confident footing, long-lasting durability, and convenient storage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.