Zoro Homepage

Aluminum Step Stand, 2 Step, Welded, 2 Steps, 20 Overall Height, Aluminum, Yellow

  • Mfr # SSA-2-Y

  • Zoro # G4981256


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bottom Width
22.8125 in
Color
Yellow
Material
Aluminum
Number of Steps
2
Overall Height
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA-2-Y
Zoro #
G4981256
UPC #
691215113458
Country of Origin
United States

Dimensions

Bottom Width
22.8125 in
Overall Height
20
Step Depth
10 in

Details

Item
Aluminum Step Stand,2 Step,Welded
Color
Yellow
Material
Aluminum
Number of Steps
2
Finish
Powder Coated
Net Weight
14
Rung/Step Spacing
10 in

Description

Aluminum Step Stand,2 Step,Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.