20 H Steel PW Ladder, Grip Strut, 2 Step, No Rail, 2 Steps

  • Mfr # LAD-PW-18-2-G-NHR

  • Zoro # G4984607


product price:  $466.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
2
Material
Steel
Overall Height
20
Base Depth
25.0625 in
Step Width
16.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-18-2-G-NHR
Zoro #
G4984607
UPC #
691215125437
Country of Origin
United States

Dimensions

Overall Height
20
Base Depth
25.0625 in
Step Width
16.81 in
Overall Width
20.875
Step Depth
7 in
Top Step Height
20 in
Overall Length
25.0625

Details

Item
PW Ladder,Grip Strut,2 Step,No Rail
Number of Steps
2
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
Net Weight
37
ANSI Type
IA

Description

PW Ladder,Grip Strut,2 Step,No Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.