Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb.

  • Mfr # HT-20-2436A-AIR

  • Zoro # G7459980


product price: $1,449.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Lift Table Item
Air Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual
Lift Control
Foot Pendal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-20-2436A-AIR
Zoro #
G7459980
UPC #
691215131520
Country of Origin
China

Dimensions

Lifting Height Max.
54 in
Lifting Height Min.
36 in
Platform Length
36"
Overall Width
24"
Caster Wheel Dia.
4 in.
Overall Length
42 in.
Overall Height
36 in.
Platform Width
24 in.
Platform Depth
36 in.
Max. Work Height
54 in.

Details

Lift Table Item
Air Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual
Lift Control
Foot Pendal
Lift Table Platform Style
Solid
Load Capacity
2000 lb.
Item
Work Platform
Includes
Foot-pump and poly-on-poly casters
Frame Material
Steel
Number of Posts
2
Color
Blue / Silver
Material
Steel
Power Source
Pneumatic
Wheel Material
Poly on Poly

Description

Hydraulic Air Post Table,2K,lb.24x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.