This item is Discontinued.

Vestil 24V Single Counter Balacne Stacker DRLT-CB-54-PDPL

24V Single Counter Balacne Stacker (Discontinued)

  • Mfr # DRLT-CB-54-PDPL
  • Zoro # G505573990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRLT-CB-54-PDPL
Zoro #
G505573990
UPC #
691215339858
Country of Origin
China

Dimensions

Overall Height
58
Overall Length
57
Overall Width
26
Front Wheel Dia.
8
Rear Wheel Dia.
6
Lifting Height Max.
54

Details

Load Capacity
700
Voltage
24V
Frame Material
Steel
Includes
Yes
Powered By
Electric - Cordless

Description

Drums have always been heavy and difficult to move. But, with the counter balanced drum lifter and transporter, those days are over. With a walk behind design and an ergonomic handle, the power and drive controls are quickly within the users’ reach. Design is perfectly suited for tight areas and loading/unloading drums onto pallets or scales. This unit includes a powered drive and a powered lift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.