This item is Discontinued.

Vestil 24V/20Ah LITHIUM ION BATTERY PACK EPT-2745-33-BATT

24V/20Ah LITHIUM ION BATTERY PACK (Discontinued)

  • Mfr # EPT-2745-33-BATT
  • Zoro # G401798060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPT-2745-33-BATT
Zoro #
G401798060
UPC #
691215324922
Country of Origin
China

Dimensions

Height
7
Width
3
Depth
10
Size
10 x 3 x 7
Overall Height
7
Length
10
Overall Length
10
Overall Width
3

Details

Housing Material - Batteries
Lithium Ion
Color
Black
Application
Additional battery pack for model EPT-2745-33
Weight
13
For Use With
EPT-2745-33
Fits Model
EPT-2745-33
Voltage
24V
Features
Reduces down time for battery charging. Simple to install. No tools needed. Lightweight for smooth handling

Description

Additional battery minimizes the amount of time not in use. Long charge life for continuous use. No tools required for replacing battery in pallet truck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.