This item is Discontinued.

Vestil 24x36 Dbl Leg Shorty Scissor Lift EHLTSD-2436-1-35

24x36 Dbl Leg Shorty Scissor Lift (Discontinued)

  • Mfr # EHLTSD-2436-1-35
  • Zoro # G205573900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTSD-2436-1-35
Zoro #
G205573900
UPC #
691215056199
Country of Origin
United States

Dimensions

Platform Depth
36.375
Tire Size
36.375 x 24.375 x 35
Overall Height
35
Width
24.375
Length
36.375

Details

Load Capacity
1000
Phase
Three Phase
Voltage
460V
Gross Vehicle Weight
230
Color
Blue
Material
Steel

Description

Built with the same quality as all our lift tables, the unit maximizes safety and durability. It's designed to raise products up to an ergonomic working height. When tight spaces are what you have, consider a shorty scissor table. Available in both single and double leg styles, these tables offer smaller deck sizes customized to your space requirements. Design features includes full perimeter pinch point guard and emergency internal safety velocity fuse. External power unit and hand control is standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.