Zoro Homepage

2.5 ft Perforated Steel Stepladder W/ Casters

  • Mfr # LAD-DD-P-26-3-P

  • Zoro # G4984701


product price: $684.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Ladder Material
Perforated Steel
Overall Height
2.5 ft
Base Width
26 1/16 in
Weight
100 lb
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-DD-P-26-3-P
Zoro #
G4984701
UPC #
691215118088
Country of Origin
United States

Dimensions

Overall Height
2.5 ft
Base Width
26 1/16 in
Step Depth
7 in

Details

Item
Stepladder
Ladder Material
Perforated Steel
Weight
100 lb
Number of Steps
3
Color
Yellow

Description

Double Side Portable,3 Step,Perforated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.