Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb.

  • Mfr # L-270-HD

  • Zoro # G5581637


product price: $1,297.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
50"
Overall Width
26-3/4"
Load Capacity
3000 lb
Platform Length
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-270-HD
Zoro #
G5581637
UPC #
691215025041
Country of Origin
China

Dimensions

Overall Height
50"
Overall Width
26-3/4"
Platform Length
58"

Details

Load Capacity
3000 lb
Item
Tote Lift Hand Pump,3K,26.75 x 43

Description

Tote Lift Hand Pump,3K,26.75 x 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.