TOTE LIFT DC PWR 3K 27x45 PHOTO EYE
- Mfr # L-270-DC-HD-PE
- Zoro # G716391826
Key Features
Specifications
Product Information
- MFR #
- L-270-DC-HD-PE
- Zoro #
- G716391826
- UPC #
- 691215378970
- Country of Origin
- China
Dimensions
- Overall Height
- 51.25 in
- Overall Length
- 62.25 in
- Overall Width
- 29 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 3000 lb
Description
Whether your load is light, small, heavy, or large this tote lifter can manage the job! With its specifically designed structure, it is perfect for lifting open bottom skids, boxes, and baskets. Through a DC power supply, a simple rocker switch is used for raising and lowering. Not only that; but used in conjunction with the attached photo eye sensor, adjusting load heights has seldom been easier or more accurate. The photo eye sensor provides a visual representation of the tote lifters height while in the raising, lowering, or stationary process. An on-board battery charger is included to provide consistent power throughout the working day.
- Automatic stabilizers engage when forks reach specific height
- Front rollers and two rear swivel casters allow for easy portability
- 12V DC battery included
- Built of steel with a powder coat finish
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.