Zoro Homepage

27" X 45 Tote Lift DC Powered, Load Cap. 3000 lb.

  • Mfr # L-270-DC-HD

  • Zoro # G5581655


product price: $3,855.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Width
26-3/4"
Material
Steel
Color
Blue
Load Capacity
3000 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-270-DC-HD
Zoro #
G5581655
UPC #
691215025027
Country of Origin
China

Dimensions

Overall Width
26-3/4"
Platform Length
63"

Details

Material
Steel
Color
Blue
Load Capacity
3000 lb
Item
Tote Lift DC Powered,3K,27 x 45
Assembled
Yes

Description

Tote Lift DC Powered,3K,27 x 45

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.