This item is Discontinued.

Vestil 3 Rib Gate Bl Hinged Black Guard Rail 6 Ft GR-F3R-GBS-6-BK

3 Rib Gate Bl Hinged Black Guard Rail 6 Ft (Discontinued)

  • Mfr # GR-F3R-GBS-6-BK
  • Zoro # G900471303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F3R-GBS-6-BK
Zoro #
G900471303
UPC #
691215345569
Country of Origin
United States

Dimensions

Depth
6
Length
6
Height
15
Width
75
Overall Length
6
Overall Height
15
Overall Width
75

Details

Material
Steel
Finish
Powder Coat
Weight
90
Color
Black Rail/Black Hinge Bracket
Features
Designed for simple opening and closing. Black baked-in powder-coated finish for added toughness. Three ribbed design for added height protection. Gate includes rail with black hinge brackets

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.