This item is Discontinued.

Vestil 3 Rib Gate Bl Hinged Yl Guard Rail 3 Ft Long GR-F3R-GBS-3-YL

3 Rib Gate Bl Hinged Yl Guard Rail 3 Ft Long (Discontinued)

  • Mfr # GR-F3R-GBS-3-YL
  • Zoro # G200471553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F3R-GBS-3-YL
Zoro #
G200471553
UPC #
691215329163
Country of Origin
United States

Dimensions

Depth
6
Length
6
Height
15
Width
39
Overall Length
6
Overall Height
15
Overall Width
39

Details

Material
Steel
Finish
Powder Coat
Weight
36
Color
Yellow Rail/Black Hinge Bracket
Features
Designed for simple opening and closing. Yellow baked-in powder-coated finish for added toughness. Three ribbed design for added height protection. Gate includes rail with black hinge brackets

Description

Sometimes personnel need access to what a guardrail is protecting. A swinging guard rail gate is the perfect solution. When closed the gate acts just like the rest of the guard rail, but it has a sleek connection and can swing freely. Simple opening and closing for quick entry and exit. Steel construction maintains strength during the wear and tear of daily use. Powder-coated finish for durability and strength. Hardware is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.