3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel

  • Mfr # COL-3-26-14

  • Zoro # G1741369


product price:  $1,479.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
72.875
Step Width
23.5 in
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COL-3-26-14
Zoro #
G1741369
UPC #
691215011303
Country of Origin
United States

Dimensions

Overall Height
72.875
Step Width
23.5 in
Step Depth
7 in
Platform Length
24 in
Platform Width
23.5 in

Details

Item
Cross-Over Ladder,3 Step,28 H,14 W
Material
Steel
Finish
Powder Coated
Number of Steps
3
Climbing Angle
58 ?
Color
Yellow

Description

Cross-Over Ladder,3 Step,28 H,14 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.