3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel

  • Mfr # COL-3-26-44

  • Zoro # G1741280


product price:  $1,729.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
73
Step Width
23.5 in
Number of Steps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COL-3-26-44
Zoro #
G1741280
UPC #
691215011334
Country of Origin
United States

Dimensions

Overall Height
73
Step Width
23.5 in
Step Depth
7 in
Length
90.5
Size
90.5 x 29.25 x 73
Width
29.25
Overall Length
90.5
Overall Width
29.25
Platform Length
60 in
Platform Width
23.5 in

Details

Item
Cross-Over Ladder,3 Step,28 H,50 W
Material
Steel
Finish
Powder Coated
Number of Steps
3
Climbing Angle
58 ?
Color
Yellow
Weight
349
Features
Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards. Serrated steps for extra grip and safety. 100% Welded steel construction offers rugged long lasting use. Ground legs include rubber feet for safety and stability

Description

Cross-Over Ladder,3 Step,28 H,50 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.