This item is Discontinued.

Vestil 3 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity SPN-3-YL-HR-PO

3 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (Discontinued)

  • Mfr # SPN-3-YL-HR-PO
  • Zoro # G7823996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-3-YL-HR-PO
Zoro #
G7823996
UPC #
691215322096
Country of Origin
United States

Dimensions

Bottom Width
25 in
Overall Height
70
Top Step Height
30.5 in
Handrail Height
35.6875 in
Ladder Height
70
Width (In.)
25
Step Depth
10.875 in
Height (In.)
70
Step Width
18.438 in
Overall Width
25
Length
44.125
Size
44.125 x 25 x 70
Overall Length
44.125

Details

Color
Yellow
Material
Polyethylene
Number of Steps
3 in
Rung/Step Spacing
10.5 in
Net Weight
90
Features
Anti-slip step surface. Low density polyethylene construction. Nestable design for simple storage. Colored yellow for added safety and awareness

Description

A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Includes bolt on handrail and casters. The hand rails height allows the unit to be pushed or pulled into the desired position, minimizing bending and twisting by the user. Steps can be nested to minimize footprint when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.