Zoro Homepage

3 Steps, 225 lb Load Capacity, Steel, White

  • Mfr # FSL-HS-3-225

  • Zoro # G712449859


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Color
White
Load Capacity
225 lb
Material
Steel
Number of Steps
3
Includes
Steel Household Steel Fold Up Step Ladder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSL-HS-3-225
Zoro #
G712449859
UPC #
691215376082
Country of Origin
China

Details

Color
White
Load Capacity
225 lb
Material
Steel
Number of Steps
3
Includes
Steel Household Steel Fold Up Step Ladder
Standards
ANSI Type II

Description

This durable, multipurpose stool is perfect for the home, office, and classroom. The compact design can quickly be compressed from a standard step stool into a flat profile, making it perfect for storage and on the go. With safety always being the number one priority, the large platform steps provide room for secure climbing and descending from the step stool.


  • • Foldable design
  • • Anti-slip rubber coated steps
  • • Textured feet
  • • Durable steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.