Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Steps, 30.5 Overall Height, Polyethylene, Yellow

  • Mfr # SPN-3-YL

  • Zoro # G7824118


product price: $212.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Bottom Width
25 in
Color
Yellow
Material
Polyethylene
Number of Steps
3
Overall Width
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-3-YL
Zoro #
G7824118
UPC #
691215322072
Country of Origin
United States

Dimensions

Bottom Width
25 in
Overall Height
30.5
Overall Width
25
Width (In.)
25
Ladder Height
30.5
Step Depth
10.875 in
Height (In.)
30.5
Overall Length
42
Length
42
Size
42 x 25 x 30.5

Details

Color
Yellow
Material
Polyethylene
Number of Steps
3
Net Weight
32
Rung/Step Spacing
10.5 in
Features
Anti-slip step surface. Low density polyethylene construction. Nestable design for simple storage. Colored yellow for added safety and awareness

Description

A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Steps can be nested to minimize footprint when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.