Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil 30 Gallon Drum Positioner DRUM-P-30

30 Gallon Drum Positioner (Discontinued)

  • Mfr # DRUM-P-30
  • Zoro # G305573947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-P-30
Zoro #
G305573947
UPC #
691215015561
Country of Origin
United States

Dimensions

Overall Height
32-3/8 in.
Overall Length
74-3/4 in.
Overall Width
32-1/2 in.
Platform Length
74.75"
Usable Fork Pocket Width
7-1/2 in.
Length
75 in
Usable Fork Pocket Height
2-1/2 in.
Height
33 in
Width
32.5
Size
74-3/4" x 32-1/2" x 32-3/8"
Depth
74-3/4 in.

Details

Material
Heavy-duty Welded Steel
Color
Blue / Yellow
Load Capacity
800 lb.
Item
30 Gallon Drum Positioner
Assembled
Yes
Includes
Safety Chain Included
For Use With
Fork Truck
Features
Accepts 30 gallon drums; 20.5" fork pocket centers; Features a welded spacer to protect drum fixtures from damage when rotating; Constructed of heavy-duty steel for greater strength
Drum Capacity
30 gal
Weight
273
For Drum Material
Steel & Plastic
Power Source
Fork Truck
Application
The drum positioner allows fork truck driver to rotate standing drums to the horizontal racking position and vice-versa.

Description

The drum positioner allows fork truck driver to rotate standing drums to the horizontal racking position and vice-versa. Positive latching system ensures safe handling of drums. Slide the positioned extensions over the vertical drum. With the aid of the drum positioned, rotate drum to horizontal position. Latching system will engage to allow horizontal positioning of drum. It’s now ready to slide into the rack. Mechanical operation relies on fork truck to rotate and lift drums. The drum positioned features a welded spacer to protect drum fixtures from damage when rotating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.