Shop VESTIL
Additional $360.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 H Steel PW Ladder, Grip Strut, 3 Step, No Rail, 3 in Steps
- Mfr # LAD-PW-18-3-G-NHR
- Zoro # G4984561
product price:Â
$
450.99
/ea
Key Features
Number of Steps
3 in
Overall Height
30
Material
Steel
Base Depth
31.5625 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAD-PW-18-3-G-NHR
- Zoro #
- G4984561
- UPC #
- 691215125475
- Country of Origin
- United States
- Item
- PW Ladder,Grip Strut,3 Step,No Rail
- Number of Steps
- 3 in
- Material
- Steel
- Color
- Blue
- Finish
- Powder Coated
- Climbing Angle
- 58 Degrees
- ANSI Type
- IA
- Net Weight
- 49
Description
PW Ladder,Grip Strut,3 Step,No Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.