30 H Steel PW Ladder, Perforated, 3 Step, No Rail, 3 in Steps

  • Mfr # LAD-PW-18-3-P-NHR

  • Zoro # G4984546


product price:  $449.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Number of Steps
3 in
Material
Steel
Overall Height
30
Base Depth
31.5625 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-18-3-P-NHR
Zoro #
G4984546
UPC #
691215125499
Country of Origin
United States

Dimensions

Overall Height
30
Base Depth
31.5625 in
Overall Width
20.875
Step Depth
7 in
Step Width
16.81 in
Overall Length
31.5625
Top Step Height
30 in

Details

Item
PW Ladder,Perforated,3 Step,No Rail
Number of Steps
3 in
Material
Steel
Finish
Powder Coated
Climbing Angle
58 ?
Color
Blue
Net Weight
49
ANSI Type
IA

Description

PW Ladder,Perforated,3 Step,No Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.