Zoro Homepage

30" X 36" Hydraulic Post Table, Load Cap. 2000 lb.

  • Mfr # HT-20-3036A-PSS

  • Zoro # G5425336


product price: $2,997.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Lift Table Item
Hydraulic Post Tables
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual
Lift Control
Foot Pendal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-20-3036A-PSS
Zoro #
G5425336
UPC #
691215077231
Country of Origin
China

Dimensions

Lifting Height Max.
54 in
Lifting Height Min.
36 in
Platform Length
36"
Overall Width
30"
Overall Length
42 in.
Overall Height
36 in.
Platform Width
30 in.
Caster Wheel Dia.
5 in.
Max. Work Height
54 in.
Platform Depth
36 in.

Description

Hyd Post Table,Partial,SS,2K lb.,30 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.