Zoro Homepage
This item is Discontinued.
Vestil 32" Over Pack Drum Dolly 900lb. DRUM-SP-32-9-H

32" Over Pack Drum Dolly 900lb. (Discontinued)

  • Mfr # DRUM-SP-32-9-H
  • Zoro # G105445628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-SP-32-9-H
Zoro #
G105445628
UPC #
691215015684
Country of Origin
United States

Dimensions

Overall Width
32 in.
Wheel Diameter
3"
Platform Length
32"
Width
32
Length
32 in
Height
6 in
Outside Diameter
32"

Details

Material
Steel
Color
Blue
Load Capacity
900 lb
Assembled
Yes
Features
Design holds drum spill containers for maximum efficiency
Includes
Dolly rolls smoothly on swivel casters. Steel construction.
Weight
33
Color/Finish
Blue
Type
Overpack Drum Dollies
For Use With
Designed to hold drum spill containers.
Application
Transport the over pack drum container unit with this over pack drum dolly.

Description

Transport the over pack drum container unit with this over pack drum dolly. Designed to hold drum spill containers. Dolly rolls smoothly on swivel casters. Steel construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.