4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel

  • Mfr # COL-4-36-14

  • Zoro # G1741527


product price:  $1,560.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
82.875
Step Width
23.5 in
Number of Steps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COL-4-36-14
Zoro #
G1741527
UPC #
691215011341
Country of Origin
United States

Dimensions

Overall Height
82.875
Step Width
23.5 in
Step Depth
7 in
Size
67 x 29.25 x 82.875
Overall Width
29.25
Overall Length
67
Width
29.25
Length
67
Platform Width
23.5 in
Platform Length
24 in

Details

Item
Cross-Over Ladder,4 Step,38 H,14 W
Material
Steel
Finish
Powder Coated
Number of Steps
4
Climbing Angle
58 ?
Color
Yellow
Weight
282
Features
Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards. Serrated steps for extra grip and safety. 100% Welded steel construction offers rugged long lasting use. Ground legs include rubber feet for safety and stability

Description

Cross-Over Ladder,4 Step,38 H,14 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.