40" X 48" Yellow Lift Table, Load Cap. 4000 lb., 460V

  • Mfr # UNI-4048-4-YEL-460-3

  • Zoro # G1751869


product price: $3,422.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4000 lb.
Platform Length
48"
Overall Width
40"
Overall Height
42-1/4"
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-4048-4-YEL-460-3
Zoro #
G1751869
UPC #
691215131933
Country of Origin
United States

Dimensions

Platform Length
48"
Overall Width
40"
Overall Height
42-1/4"
Platform Width
40 in.
Overall Length
51-1/2 in.
Max. Work Height
8 in.
Platform Depth
48 in.

Details

Load Capacity
4000 lb.
Item
Work Platform
HP
2 hp
Frame Material
Steel
Phase
Three Phase
Includes
Come's with a high lip, selector pedal, two-button handheld control, integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return, and an adjustable upward travel switch.
Voltage
460V
Material
Steel
Color
Yellow
Power Source
Electric - Corded

Description

Lift Table,4K,40x48,Yellow,460V,3 Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.