Zoro Homepage

42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps

  • Mfr # FLAD-2

  • Zoro # G0983739


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
2
Material
Carbon Steel
Step Depth
7 in
Climbing Angle
58 ?
Step Width
16.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLAD-2
Zoro #
G0983739
UPC #
691215070768
Country of Origin
China

Dimensions

Overall Height
42.3125
Step Depth
7 in
Step Width
16.125 in
Overall Width
23.75
Top Step Height
20.625 in
Overall Length
18.6875

Details

Item
Folding Ladder With Wheels
Number of Steps
2
Material
Carbon Steel
Climbing Angle
58 ?
Color
Blue
ANSI Type
I
Net Weight
29

Description

Folding Ladder With Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.