Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42x42 Alum Dolly Solid Top 6k

  • Mfr # DOL-ST-4242-8T

  • Zoro # G205573757


product price: $434.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
4.125 in
Overall Length
42 in
Overall Width
42 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOL-ST-4242-8T
Zoro #
G205573757
UPC #
691215333689
Country of Origin
United States

Dimensions

Overall Height
4.125 in
Overall Length
42 in
Overall Width
42 in
Wheel Diameter
5 in
Platform Length
42 in

Details

Material
Aluminum
Color
Silver
Load Capacity
6000 lbs
Item
Aluminum Pallet Dollies
Wheel Type
Rigid

Description

When large or small items need transferred to new areas, let a pallet dolly help. An aluminum pallet dolly is lightweight and has a compact low profile for both handling and storing when not in use. The large capacity allows the user to transfer a wide variety of load sizes. Casters provide a smooth ride when the dolly is loaded and unloaded. The solid top allows for stability and strength during use. Tilting function gives the user the ability to maneuver load to precise positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.