48x48 Pneum Tire Pltfrm Cart 1.5K

  • Mfr # PNU-4848

  • Zoro # G905445668


product price: $615.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46.3125
Overall Length
52.5
Overall Width
48 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNU-4848
Zoro #
G905445668
UPC #
691215368117
Country of Origin
United States

Dimensions

Overall Height
46.3125
Overall Length
52.5
Overall Width
48 in.
Platform Length
52.5"; 48"
Mesh Size
52.5 x 48 x 46.3125
Caster Width
3.5"
Caster Dia.
12"
Depth
52.5

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Assembled
No
Caster Material
Rubber
Features
Meant to travel over rough terrain
Includes
Steel Pneumatic Tire Platform Cart
Caster Wheel Material
Pneumatic/Rubber

Description

This Pneumatic tire steel Platform Truck travels over rough terrain. Ideal for nurseries, farms, and warehouses. Unit has a removable chrome plated handle and blue baked-in powder-coated toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.