Zoro Homepage

4x60 Pin Style Fork Extension 4k PR

  • Mfr # FE-4-60-P

  • Zoro # G905444203


product price: $379.99
/pr
Free Shipping & Returns

Key Features

Overall Length
63.125
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Width
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-4-60-P
Zoro #
G905444203
UPC #
691215369404
Country of Origin
United States

Dimensions

Overall Length
63.125
Width
9.5
Platform Length
63.125"
Fork Pocket Size
63.125 x 9.5 x 2.3125
Height
3 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Assembled
Yes
For Use With
Fork Truck
Includes
Pair of Forks

Description

Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Remove pin and lay extension over fork or drive fork truck into the extension. Re-insert the pin behind the heel of the fork to secure extension. To be used with class 2 and class 3 forks only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.