Zoro Homepage

50 H Steel 2 Steps

  • Mfr # LAD-TRN-50-2-FDA

  • Zoro # G301793462


product price: $664.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Number of Steps
2
For Use With
LAD-TT-B
Overall Height
50
Material
Steel
Base Depth
30.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRN-50-2-FDA
Zoro #
G301793462
UPC #
691215326018
Country of Origin
United States

Dimensions

Overall Height
50
Base Depth
30.9375 in
Step Depth
7 in
Overall Length
30.9375
Length
30.9375
Width
29.5
Step Width
24 in
Top Step Height
20 in
Overall Width
29.5
Size
30.9375 x 29.5 x 50

Details

Number of Steps
2
For Use With
LAD-TT-B
Material
Steel
Climbing Angle
50 ?
Color
White
Finish
Powder Coated
Net Weight
74
ANSI Type
IA
Features
Tilt back wheel design provides easy ladder portability. Top tread design provides a safe non-slip grip. Rubber feet provide added floor protection. Heavy-duty formed steel construction offers maximum strength

Description

The square tubular steel Tip-N-Roll FDA Ladder has a special FDA-compliant powder-coat white finish that provides a low-cost alternative to stainless steel construction. Rubber feet provide for floor protection. Stainless steel hardware included. When tilted, ladder rolls smoothly on wheels. This ladder has perforated grip steps. Powder coat blue finish. Some assemble required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.