Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 H Steel Maintenance Ladder, 2 Step, Grip Strut, 2 Steps

  • Mfr # LAD-MM-2-G

  • Zoro # G5438618


product price: $593.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Number of Steps
2
Material
Steel
Overall Height
50
Base Depth
38.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-MM-2-G
Zoro #
G5438618
UPC #
691215115100
Country of Origin
United States

Dimensions

Overall Height
50
Base Depth
38.5 in
Step Depth
7 in
Step Width
24 in
Overall Width
29.5
Overall Length
38.5
Top Step Height
20 in

Details

Item
Maintenance Ladder,2 Step,Grip Strut
Number of Steps
2
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
Net Weight
70
ANSI Type
IA

Description

Maintenance Ladder,2 Step,Grip Strut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.