50 H Steel Tip N Roll Ladder, Grip, 2 Step, 58 deg., 2 Steps

  • Mfr # LAD-TRN-60-2-FDA

  • Zoro # G4983356


product price: $665.99
/ea
Additional $535.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
2
Material
Steel
Overall Height
50
Base Depth
33.6875 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-TRN-60-2-FDA
Zoro #
G4983356
UPC #
691215126328
Country of Origin
United States

Dimensions

Overall Height
50
Base Depth
33.6875 in
Step Depth
7 in
Step Width
24 in
Overall Width
29.5
Overall Length
33.6875
Top Step Height
20 in

Details

Item
Tip N Roll Ladder,Grip,2 Step,58 deg.
Number of Steps
2
Material
Steel
Finish
Powder Coated
Climbing Angle
58 ?
Color
White
ANSI Type
IA
Net Weight
65

Description

Tip N Roll Ladder,Grip,2 Step,58 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.