Zoro Homepage

50 H Steel Tip N Roll Straddle, Grip, 2 Step, 58 deg., 2 Steps

  • Mfr # LAD-TRS-60-2-G

  • Zoro # G4983119


product price: $915.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
2
Overall Height
50
Material
Steel
Base Depth
44.1875 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRS-60-2-G
Zoro #
G4983119
UPC #
691215126564
Country of Origin
United States

Dimensions

Overall Height
50
Base Depth
44.1875 in
Step Width
24 in
Step Depth
7 in
Overall Width
29.5
Overall Length
44.1875
Top Step Height
20 in

Details

Item
Tip N Roll Straddle,Grip,2 Step,58 deg.
Number of Steps
2
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
Net Weight
85
ANSI Type
IA

Description

Tip N Roll Straddle,Grip,2 Step,58 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.