This item is Discontinued.

Vestil 52x70 PSS Ground Lift Table 2k EHLTG-5270-2-48-PSS

52x70 PSS Ground Lift Table 2k (Discontinued)

  • Mfr # EHLTG-5270-2-48-PSS
  • Zoro # G705573967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHLTG-5270-2-48-PSS
Zoro #
G705573967
UPC #
691215337069
Country of Origin
United States

Dimensions

Overall Height
56.5
Width
75
Length
78
Platform Depth
78
Tire Size
78 x 75 x 56.5

Details

Load Capacity
2000
Phase
Three Phase
Color
Blue
Voltage
460V
Gross Vehicle Weight
1936
Material
Partial Stainless Steel

Description

A ground lift scissor table is a perfect addition to any material handling operation. Products and material can be loaded onto the platform with pallet trucks and raised to an ergonomic working height. Safety features include an entry-side electric toe guard protects pinch points during lowering of the table a safety velocity fuse to maintain platform height in the event of a hose or fitting failure. The motor is totally enclosed and the partially stainless steel construction provides great protection. The remote power unit can be located up to eight (8) feet away from the table. Optional accordion skirting and additional voltage options are available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.