60 H Steel PW Ladder, Perforated, 3 Step, 3 in Steps

  • Mfr # LAD-PW-26-3-P

  • Zoro # G4984281


product price:  $617.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
3 in
Material
Steel
Overall Height
60
Base Depth
34.3125 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-26-3-P
Zoro #
G4984281
UPC #
691215125758
Country of Origin
United States

Dimensions

Overall Height
60
Base Depth
34.3125 in
Step Depth
7 in
Step Width
23.56 in
Overall Width
27.625
Overall Length
34.3125
Top Step Height
30 in
Length
34.3125
Width
27.625
Size
34.3125 x 27.625 x 60

Details

Item
PW Ladder,Perforated,3 Step
Number of Steps
3 in
Material
Steel
Finish
Powder Coated
Climbing Angle
58 ?
Color
Blue
Net Weight
76
ANSI Type
IA
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Perforated,3 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.