Zoro Homepage

60 H Steel Tip N Roll Straddle, Grip, 3 Step, 58 deg., 3 Steps

  • Mfr # LAD-TRS-60-3-G

  • Zoro # G4983091


product price: $859.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.

Key Features

Number of Steps
3
Overall Height
60
Material
Steel
Base Depth
50.4375 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRS-60-3-G
Zoro #
G4983091
UPC #
691215126588
Country of Origin
United States

Dimensions

Overall Height
60
Base Depth
50.4375 in
Step Depth
7 in
Step Width
24 in
Overall Width
29.5
Overall Length
50.4375
Top Step Height
30 in

Details

Item
Tip N Roll Straddle,Grip,3 Step,58 deg.
Number of Steps
3
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
101

Description

Tip N Roll Straddle,Grip,3 Step,58 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.