60" x 60" Aluminum Truck Dockboard, 5000 lb Capacity

  • Mfr # BTA-05006060

  • Zoro # G203505514


product price: $1,273.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Overall Length
60 in.
Overall Height
15-7/16 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05006060
Zoro #
G203505514
UPC #
691215005241
Country of Origin
United States

Dimensions

Overall Length
60 in.
Overall Height
15-7/16 in.
Overall Width
60 in.
Depth
60
Overall Depth
60 in.
Thickness
5/16 in.
Width
60
Length
60
Height
15.4375
Usable Width
55-1/4 in.
Size
60 x 60 x 15.4375

Details

Item
60x60 Alum. Truck Dockboard 5k
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver
Weight
133

Description

The Aluminum truck dock board is engineered and built to maximize safety while handling heavy fork trucks and loads. Locking legs prevent movement during loading and unloading operations. Locking legs are uneven to allow the dock board to sit canted, while not in use, for easier pickup by fork trucks. Welded aluminum safety curbs prevent accidental runoffs and provide visible driving lane. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least 15 (in.) wider than the load or equipment passing between the curbs. Bend is 11 degrees and 9" from the edge and the legs are 12" from the edge. Manufactured in compliance with OSHA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.